token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6212 JV

6212 JV

6212 JV BEARING NILOS RING ; POR 70MM IDX110MM ODX3MM WD

Bearing Seal Ring; Metal Seal; 110MM Outer Diameter; 70MM Inner Diameter; 3MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings

Part #

6212 JV

BDI #

1239495

p65WarningMessage
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411700
EAN
7316578015098
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Ring
Keyword String
Seal Bearing
Manufacturer URL
https://www.nilos-ring.com
Product Detail
Bearing Seal Ring
Product Specification
Metal Seal; 110MM Outer Diameter; 70MM Inner Diameter; 3MM Width; 0.3MM Thickness
Long Description
Bearing Seal Ring; Metal Seal; 110MM Outer Diameter; 70MM Inner Diameter; 3MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings