token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

40IV400

40IV400

40IV400 I-LINE GASKET ; 4" BLACK FKM 25/BOX

Gasket; 4" Size; 3/32" Thickness; I-Line Gasket; FKM Material; Black Color; One White Dot; One Yellow Dot Color Code; 25 Optional Pkg/Box Qty

Part #

40IV400

BDI #

19311137

p65WarningMessage
PRICE
$ 25.34 / each
p65WarningMessage

QTY

INVENTORY:
5
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.007
UNSPSC
40141700
Noun
Gasket
Weight / LBS
0.015
Product Detail
Gasket
Product Specification
Gasket; 4" Size; 3/32" Thickness; I-Line Gasket; FKM Material; Black Color; One White Dot; One Yellow Dot Color Code; 25 Optional Pkg/Box Qty
Long Description
Gasket; 4" Size; 3/32" Thickness; I-Line Gasket; FKM Material; Black Color; One White Dot; One Yellow Dot Color Code; 25 Optional Pkg/Box Qty