token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
1600017 / 16X17X0.5 HS7 R

1600017 / 16X17X0.5 HS7 R

1600017 / 16X17X0.5 HS7 R

CRSEAL 1600017 SINGLE LIP SEAL ; 16X17X0.5 HS7 R

16" Shaft Dia; 17" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

1600017

BDI #

1243237

p65WarningMessage
PRICE
$ 747.39 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.387
UNSPSC
31411705
EAN
0085311127585
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
1600017
Weight / LBS
3.283
Long Description
16" Shaft Dia; 17" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
16 Inch | 406.4 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
17 Inch | 431.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter