token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
16146 / 1.618X2.841X0.5 CRSA4 R

16146 / 1.618X2.841X0.5 CRSA4 R

16146 / 1.618X2.841X0.5 CRSA4 R

CRSEAL 16146 / 1.618X2.841X0.5 CRSA4 R ; DBL LIP SEAL

Lip Seal; 1.618" Shaft Dia; 2.841" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code

Part #

16146

BDI #

1243450

p65WarningMessage
PRICE
$ 15.84 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.085
UNSPSC
31411705
EAN
0085311993036
Generic Design Code
C_R_CRSA4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA4
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
16146
Weight / LBS
0.18
Long Description
Lip Seal; 1.618" Shaft Dia; 2.841" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA4 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.841 Inch | 72.161 Millimeter
Shaft Diameter
1.618 Inch | 41.097 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter