token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
40139 / 4X5.76X1.079 SCOT1 R

40139 / 4X5.76X1.079 SCOT1 R

40139 / 4X5.76X1.079 SCOT1 R

CRSEAL 40139 / 4X5.76X1.079 SCOT1 R ; LIP SEAL

Lip Seal; 4" Shaft Dia; 5.76" Housing Bore; 1.079" Nominal Width; Nitrile Lip; Solid Seal; 1.079" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

40139

BDI #

1252063

p65WarningMessage
PRICE
$ 95.69 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.377
UNSPSC
31411705
EAN
0085311034630
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
40139
Weight / LBS
0.831
Long Description
Lip Seal; 4" Shaft Dia; 5.76" Housing Bore; 1.079" Nominal Width; Nitrile Lip; Solid Seal; 1.079" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Actual Width
1.079 Inch | 27.407 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter
Housing Bore
5.76 Inch | 146.304 Millimeter
Nominal Width
1.079 Inch | 27.407 Millimeter