token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6357SBULK

6357SBULK

6357SBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH

0.796" Shaft Dia; 1.503" Housing Bore; 5/8" Nominal Width; Nitrile | Felt Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 92 Seal Design Code

Part #

6357SBULK

BDI #

22833897

p65WarningMessage
PRICE
$ 39.50 / each
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.035
UNSPSC
31411705
EAN
0013992007865
Generic Design Code
NAT_92
Lip Material
Nitrile | Felt
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
92
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6357SBULK
Long Description
0.796" Shaft Dia; 1.503" Housing Bore; 5/8" Nominal Width; Nitrile | Felt Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 92 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
0.796 Inch | 20.218 Millimeter
Housing Bore
1.503 Inch | 38.176 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter