token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
O-Rings And V-Rings | BDI USA
Page view updated with your selected options.
CategoriesSealing DevicesCategoriesO-Rings And V-Rings
SKF
CRSEAL 402200 / 220 VA R V-RING SEAL ; 8.267X0.984 VR1 R
V-Ring; 7.787" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material
Part #
BDI #
PRICE
$ 89.04 / each
INVENTORY
2

QTY

SKF
CRSEAL 401104 / 110 VA V V-RING SEAL ; 4.134X0.504 VR1 V
V-Ring; 4.134"-4.528" Shaft Range X 0.413" WD; FKM
Part #
BDI #
PRICE
$ 162.56 / each
INVENTORY
6

QTY

SKF
CRSEAL 401200 / 120 VA R V-RING SEAL ; 4.527X0.504 VR1 R
V-Ring; 4.528"-4.921" Shaft Range X 0.413" WD; Nitrile
Part #
BDI #
PRICE
$ 28.12 / each
INVENTORY
4

QTY

SKF
CRSEAL 400750 / 75 VA R V-RING SEAL ; 2.874X0.433 VR1 R
V-Ring; 2.874"-3.071" Shaft Range X 0.354" WD; Nitrile
Part #
BDI #
PRICE
$ 9.84 / each
INVENTORY
9

QTY

SKF
CRSEAL 401004 / 100 VA V V-RING SEAL ; 3.858X0.433 VR1 V
V-Ring; 3.858"-4.134" Shaft Range X 0.354" WD; FKM
Part #
BDI #
PRICE
$ 130.34 / each
INVENTORY
7

QTY