token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

33625

33625

33625 2068 10-24NC 4FL H3 TAPER TAP ; STRAIGHT FLUTE 2-3/8" OAL H3 4FL BRT

Hand Tap; #10-24 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 7/8" Thread Length; 2-3/8" Overall Length

Part #

MT3733625

BDI #

24820311

PRICE
$ 8.54 / each

QTY

INVENTORY:
3
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
27112806
EAN
0686125336257
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
#10-24 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 7/8" Thread Length; 2-3/8" Overall Length
Long Description
Hand Tap; #10-24 UNC Thread; 4 Straight Flute; H3 Limit; Taper Style; High Speed Steel; Bright Finish; 7/8" Thread Length; 2-3/8" Overall Length