token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

H30-8

H30-8

H30-8 HAMMER TACKER ; 1/4" -3/8" 84-STAPLE

Stapler; 12" Length; 1/2" Staple Diameter; 1/4" | 3/8" Staple Height; Steel Body Material; Cartridge Capacity Maximum 84; Used With Heavy Duty PowerCrown

Part #

H30-8

BDI #

21732941

PRICE
$ 67.08 / each

QTY

INVENTORY:
2
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27110000
EAN
0077914004516
Harmonized Tariff Code
8467.29.00.40
Noun
Stapler
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Stapler
Product Specification
12" Length; 1/2" Staple Diameter; 1/4" | 3/8" Staple Height; Steel Body Material; Cartridge Capacity Maximum 84
Long Description
Stapler; 12" Length; 1/2" Staple Diameter; 1/4" | 3/8" Staple Height; Steel Body Material; Cartridge Capacity Maximum 84; Used With Heavy Duty PowerCrown