token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

263 RED 1L IDH 1330334

263 RED 1L IDH 1330334

263 RED 1L IDH 1330334 THREADLOCKER ; 1L BOTTLE 4EA/CS

Anaerobic Threadlocker; Primerless; Bottle; 1 L; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red

Part #

1330334

BDI #

1055329

p65WarningMessage
PRICE
$ 3,259.37 / case
p65WarningMessage

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
31201627
EAN
0079340439023
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Primerless
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
263
Manufacturer's Description
Loctite 263 High Strength Red Threadlocker
Color
Red
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Characteristic
VOC Content - Percentage
0.36 Percentage
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology | Food Grade | Viscosity 400 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1330334
Weight / LBS
2.634
Long Description
Anaerobic Threadlocker; Primerless; Bottle; 1 L; Liquid; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Red