Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

585587

585587

585587 TAPER DISPENSE NEEDLE ; 18GA 1/4" SS GRN 50EA/PAK

Stainless Steel Dispense Tip; Size 18 Gauge | 1/4 IN; For Adhesive Dispenser

Part #

585587

BDI #

1056636

PRICE
$ 64.82 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
40141743
EAN
0079340981966
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
18 Gauge | 1/4 IN
Other Features
Green Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98196
Weight / LBS
0.04
Long Description
Stainless Steel Dispense Tip; Size 18 Gauge | 1/4 IN; For Adhesive Dispenser