Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

720228

720228

720228 DUAL CARTRIDGE MANUAL APPLICATOR ; 50ML"CLUDES: PLUNGER

Dual Cartridge Manual Applicator; Size 50 Ml; Includes Plungers; For Epoxy Adhesive Dispenser

Part #

720228

BDI #

1056717

PRICE
$ 111.36 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
23153401
EAN
0079340984721
Product Name
Applicator
Product Description
Dual Cartridge Manual Applicator
Application
Epoxy Adhesive Dispenser
Size if applicable
50 Ml
Includes
Plungers
Other Features
Dual Cartridge | Hand Held | Manually Operated Meter-Mix Dispenser | Compatible with 1:1 and 1:2 Mix Ratio Products
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.20.90.00
Noun
Applicator
Keyword String
Manual
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98472
Weight / LBS
0.772
Long Description
Dual Cartridge Manual Applicator; Size 50 Ml; Includes Plungers; For Epoxy Adhesive Dispenser