Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

14415

14415

14415 HYDROFORCE INDUSTRIAL DEGREASER ; 32FL OZ SPRAY BOTTLE CLEAR RED LIQUID

General Purpose Cleaner; Multi Purpose; Spray Bottle; Liquid; Tool | Grill | Tire | Engine | Drive | Motor | Shop Equip | Lawn Equipment | Fabric | Floor | Appliance | Vent | Tub | Sink | Shower | Plastic | Fiberglass | Canva | Vinyl | Pressure Washer | Vehicle Washing | Wall | Chrome | Stainless Steel | Polished Metal; Red

Part #

14415

BDI #

21483274

PRICE
$ 33.64 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.79
UNSPSC
47131805
EAN
0078254144153
Typical Use
Multi Purpose
Container Type
Spray Bottle
Texture
Liquid
Application
Tool | Grill | Tire | Engine | Drive | Motor | Shop Equip | Lawn Equipment | Fabric | Floor | Appliance | Vent | Tub | Sink | Shower | Plastic | Fiberglass | Canva | Vinyl | Pressure Washer | Vehicle Washing | Wall | Chrome | Stainless Steel | Polished Metal
Tradename
HYDROFORCE
Manufacturer's Description
CRC Hydroforce Industrial Strength Degreaser
Color
Red
Substrate Material
All Surfaces
Odor
Pleasant
Conformance to Certificate
29 CFR 1910.1200
Other Features
Non Flammable | Removes Grease - Oil - Dirt
Category - BDI
Chemicals General Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Weight / LBS
2.66667
Long Description
General Purpose Cleaner; Multi Purpose; Spray Bottle; Liquid; Tool | Grill | Tire | Engine | Drive | Motor | Shop Equip | Lawn Equipment | Fabric | Floor | Appliance | Vent | Tub | Sink | Shower | Plastic | Fiberglass | Canva | Vinyl | Pressure Washer | Vehicle Washing | Wall | Chrome | Stainless Steel | Polished Metal; Red