Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NO.630-2 14.5OZ CART ; L0072-098

NO.630-2 14.5CARRO OZ; L0072-098

NO.630-2 14.5OZ CART ; L0072-098

L0072-098 630-2 GREASE 14.5OZ CART ; NON RETURNABLE

Lithium Complex Grease; Multipurpose; Cartridge; Semi Solid; Food Processing Equipment | Industry; Off White; 14.5 Oz

Part #

L0072-098

BDI #

18229636

PRICE
$ 22.46 / each

QTY

INVENTORY:
83
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
19.932
UNSPSC
15121902
EAN
0089215307203
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Food Processing Equipment | Industry
Manufacturer's Description
630 Series Multipurpose Lithium-Based Grease
Color
Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Petroleum Based | Smooth | Wide Operating Temperature Range
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0072-098
Long Description
Lithium Complex Grease; Multipurpose; Cartridge; Semi Solid; Food Processing Equipment | Industry; Off White; 14.5 Oz