Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
DUPLICATE 22151734 DO NOT USE

RENOLIN B 10 VG 32 55GAL

DUPLICATE 22151734 DO NOT USE

DUPLICATE 22151734 DO NOT USE ; 46 SQ MM/S VISCOSITY AT 40 DEG C

Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 55 Gal Container Size

Part #

65303800062-DUP

BDI #

21470908

QTY

CATEGORY
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Hydraulic System
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 6743-4
Application
Bearing | Gear Box | Hydraulic System
Tradename
RENOLIN
Manufacturer's Description
High Quality AW Hydraulic and Lubricating Oil
Color
Pale Yellow
Container Size value And um
55 Gal
Degree of Flashpoint value And um
210 Deg C
Conformance to Certificate
DIN 51524-2
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.fuchs.com
Manufacturer Item Number
65303800062
Long Description
Hydraulic Oil; Mineral Oil Type; Hydraulic System; Drum; Liquid; Bearing | Gear Box | Hydraulic System; Pale Yellow; 55 Gal Container Size