Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WD 40 12 OZ SMART STRAW

WD 40 12 OZ SMART STRAW

WD 40 12 OZ SMART STRAW LUBRICANT ; 12OZ CAN AEROSOL

Multi Purpose Lubricant; Multi Purpose; Spray Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 12 Oz

Part #

49005

BDI #

21464247

PRICE
$ 18.86 / each

QTY

INVENTORY:
101
Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
15121520
EAN
0079567490050
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Spray Can
Texture
Liquid
Application
Soaking and Dipping | Heavy-Duty
Tradename
Smart Straw
Manufacturer's Description
Smart Straw Multi-Use Product
Color
Light Amber
Container Size value And um
12 Oz
Degree of Flashpoint value And um
-63 Deg C
Odor
Characteristic
VOC Content - Percentage
24.5 Percentage
Other Features
VOC Compliant
Net Weight
12 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.wd40company.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Spray Can; Liquid; Soaking and Dipping | Heavy-Duty; Light Amber; 12 Oz