Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HYDRAULIC JACK OIL 1GAL

HYDRAULIC JACK OIL 1GAL

LOCTITE HYDRAULIC JACK OIL 1GAL

Hydraulic Oil; Hydraulic Transmission; Can; Liquid; Floor Jack | Floor Lift | Hydraulic Hand Jack | Hydraulic Lift Gate | Knee Action Shock Absorber | Pallet Jack; Amber; 1 Gal

Part #

HYDRAULIC JACK OIL 1GAL

BDI #

1056091

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.746
Product Name And Type
Specialty Jack Oil
Typical Use
Hydraulic Transmission
Container Type
Can
Texture
Liquid
Application
Floor Jack | Floor Lift | Hydraulic Hand Jack | Hydraulic Lift Gate | Knee Action Shock Absorber | Pallet Jack
Manufacturer's Description
Hydraulic Jack Oil
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Slight
VOC Content - Percentage
Below 1 Percentage
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
30523
Weight / LBS
8.258
Long Description
Hydraulic Oil; Hydraulic Transmission; Can; Liquid; Floor Jack | Floor Lift | Hydraulic Hand Jack | Hydraulic Lift Gate | Knee Action Shock Absorber | Pallet Jack; Amber; 1 Gal