Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

542 50ML IDH 237051

542 50ML IDH 237051

542 50ML IDH 237051 THREAD SEALANT ; 21453 BOTTLE 50ML LIQUID 12EA/CS

Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting

Part #

237051

BDI #

1056188

PRICE
$ 91.59 / each

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.076
UNSPSC
31201612
EAN
0079340214538
Product Name
Thread Sealant
Typical Use
Hydraulic | Pneumatic Systems
Container Type
Bottle
Texture
Liquid
Application
Hydraulic and Pneumatic Connector | Metal Pipe and Fitting
Tradename
542
Manufacturer's Description
Loctite 542 Thread Sealant
Color
Brown
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0.45 Percentage | 4.82 g/l
Other Features
Medium Strength | Low Viscosity | Viscosity 525; Thixotropic 1850 cP | Temperature Range -65 to 300 Deg F
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
21453
Weight / LBS
0.17
Long Description
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 50 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting