Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

534 19GM IDH 640804

534 19GM IDH 640804

534 19GM IDH 640804 SILICONE GASKETING ; 39156 0.041LB SOLID PURPLE 5EA/CS

Gasketing; Anaerobic; High Tack Stick; 0.041 Lb; Solid; Cut Gasket; Purple

Part #

640804

BDI #

1056680

PRICE
$ 29.90 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31201600
EAN
0079340391567
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
High Tack Stick
Container Type
Stick
Texture
Solid
Application
Cut Gasket
Tradename
534 | QUICKSTIX
Manufacturer's Description
Loctite QuickStix 534 Hi-Tack Gasket Dressing
Color
Purple
Container Size value And um
0.041 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Sharp
VOC Content - Percentage
0.51 Percentage | 5.79 g/l
Other Features
Anaerobic Cure | Low Strength | Temperature Range -54 to 149 Deg C
Net Weight
0.66 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
39156
Weight / LBS
0.082
Long Description
Gasketing; Anaerobic; High Tack Stick; 0.041 Lb; Solid; Cut Gasket; Purple