Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80015

80015

80015 GASKET SEALANT ; 1.5OZ 12/CS

Gasketing; Liquid Gasket; Vibrating Equipment; 1.5 Oz; Paste; Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection; Reddish Brown

Part #

80015

BDI #

22145852

PRICE
$ 16.65 / each

QTY

INVENTORY:
23
CATEGORY
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31201600
EAN
0686226800152
Product Name
Gasketing
Product Type
Liquid Gasket
Typical Use
Vibrating Equipment
Container Type
Tube
Texture
Paste
Application
Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection
Tradename
FORM-A-GASKET
Manufacturer's Description
Permatex Form-A-Gasket No. 2 Sealant
Color
Reddish Brown
Container Size value And um
1.5 Oz
Substrate Material
Metal
Odor
Alcoholic
VOC Content - Percentage
11 Percentage | 165.4 g/l
Other Features
Slow Drying | Non Hardening | Flexible Setting | Temperature Range -54 To 204 Deg C
Net Weight
1.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Manufacturer URL
Manufacturer Item Number
80015
Weight / LBS
0.152
Long Description
Gasketing; Liquid Gasket; Vibrating Equipment; 1.5 Oz; Paste; Valve Cover Gasket | Oil Pan Gasket | Cut Gasket and Stamped Part | Threaded Connection | Cover Plate | Hose Connection; Reddish Brown