Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FCN 45 CF OBSOLETE DO NOT USE 05/21

FCN 40 CF MEGSZŰNT NE HASZNÁLD 05/21

FCN 45 CF OBSOLETE DO NOT USE 05/21

FCN 45 CF OBSOLETE DO NOT USE 05/21

Clutch; Manual Activation; Straight - Finished Bore; 45MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 300Nm; Mechanical - Spring; FCN Series; 1525 Max RPM

Part #

4871-062101-045H21 - OBS

BDI #

17228616

QTY

Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.445
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft | Coupling Hub
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Indexing | Overrunning
Number of Stop Collars
0
Torque
300Nm
Product Type
Freewheel
Actuation/Return
Mechanical | Spring
Product Series
FCN
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
1525
Number of Friction Discs
0
Adjusting Type
Automatic
Application
Automatic Car Washing
Inch - Metric
Metric
Other Features
Press Fit On The Outer Ring With Sprags
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Freewheel
Manufacturer URL
Weight / LBS
0.97003
Long Description
Clutch; Manual Activation; Straight - Finished Bore; 45MM Bore; Hollow Bore Input; Hub Output; Shaft - Coupling Hub Mount; Clockwise Rotation; Backstopping - Indexing - Overrunning; Static Torque 300Nm; Mechanical - Spring; FCN Series; 1525 Max RPM
Bore
1.772 Inch | 45 Millimeter