token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TSS25

TSS25

TSS25 CAM CLUTCH ; 52MM OD

Clutch; Manual Activation; Straight - Finished; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 41.3Lb-Ft Torque; Mechanical; TSS Series; Cylindrical Housing; 2200 Max RPM

Part #

TSS25

BDI #

1478980

PRICE
$ 635.98 / each
$ 721.97 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
26111912
EAN
0097039257864
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Unidirectional
Type of Friction
Not Applicable
Motion Type
Overrunning
Number of Stop Collars
0
Torque
41.3Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
TSS
Housing Style
Cylindrical
Maximum RPM
2200
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.308
Long Description
Clutch; Manual Activation; Straight - Finished; 25MM Bore; Hollow Bore Input; Hub Output; Shaft Mount; Unidirectional Rotation; Overrunning; 41.3Lb-Ft Torque; Mechanical; TSS Series; Cylindrical Housing; 2200 Max RPM
Bore
0.984 Inch | 25 Millimeter