Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

801491

801491

801491 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 5/8" BORE

Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static

Part #

801491

BDI #

454995

PRICE
$ 1,842.88 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.836
UNSPSC
26112104
EAN
0662284178082
Product Name
Clutch and Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Maximum Static Torque Clutch-114Lb-in | Brake-126Lb-in
Product Type
Friction Facing
Motion Type
Starting | Stopping | Inching | Jogging | Indexing
Actuation/Return
Air | Air
Tradename
AIR CHAMP
Product Series
FMCBE
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Size
56C
Drive Arrangement
Face Mount
Maximum RPM
1800
Pressure
80psi
Thermal Capacity
0.14HP
Application
Cyclic Start-Stop Operation | Torque Control | Controlled Acceleration
Inch - Metric
Inch
Other Features
Low Coefficient Clutch Facing | Low Coefficient Brake Facing | Nickel Plated | Enclosed Design | NEMA
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
801491
Weight / LBS
23.92
Long Description
Clutch and Brake; Pneumatic Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; Maximum Static
Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter