Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1210A ; 182TTFBD6028

GT1210A ; 182TTFBD6028

GT1210A ; 182TTFBD6028 GP AC MOTOR ; 3HP 1800RPM TEFC 182TC 3/60/230/460V

AC Motor; Inverter; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.85" Overall Length; 89.5% Efficiency Full Load

Part #

GT1210A

BDI #

22328693

PRICE
$ 1,277.37 / each
$ 1,667.00 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
39.411
UNSPSC
26101106
EAN
0722856068958
Horse Power
3HP
Frame Size
182TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
182TTFBD6028
Manufacturer Internal Number
182TTFBD6028
Weight / LBS
87
Long Description
AC Motor; Inverter; 3HP; 182TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.85" Overall Length; 89.5% Efficiency Full Load
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
15.85 Inch | 402.59 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter