Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1219A ; 215TTFBD6028

GT1219A ; 215TTFBD6028

GT1219A ; 215TTFBD6028 GP AC MOTOR ; 10HP 1800RPM TEFC 215TCV

AC Motor; Inverter; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.7" Overall Length; 92.1% Efficiency Full Load

Part #

GT1219A

BDI #

22330011

PRICE
$ 2,020.66 / each
$ 2,637.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
74.745
UNSPSC
26101106
EAN
0722856061874
Horse Power
10HP
Frame Size
215TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
92.1
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
215TTFBD6028
Manufacturer Internal Number
215TTFBD6028
Weight / LBS
165
Long Description
AC Motor; Inverter; 10HP; 215TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.7" Overall Length; 92.1% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
20.7 Inch | 525.78 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter