Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1234A ; 324TTFCD6028

GT1234A ; 324TTFCD6028

GT1234A ; 324TTFCD6028 GP AC MOTOR ; 40HP 1800RPM TEFC 324TC 3/60/230/460V

AC Motor; Inverter; 40HP; 324TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 29.69" Overall Length; 94.1% Efficiency Full Load

Part #

GT1234A

BDI #

22331667

PRICE
$ 6,202.97 / each
$ 8,095.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
292.638
UNSPSC
26101106
EAN
0722856062819
Horse Power
40HP
Frame Size
324TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
324TTFCD6028
Manufacturer Internal Number
324TTFCD6028
Weight / LBS
646
Long Description
AC Motor; Inverter; 40HP; 324TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 29.69" Overall Length; 94.1% Efficiency Full Load
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
29.69 Inch | 754.126 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter