token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

DTM-MICRO

DTM-MICRO

DTM-MICRO TENSION METER ; 10-600HZ RANGE 12MA

Tension Meter; 10 to 600HZ Frequency Range; AAA 1.5V Power Supply; 12mA Power Consumption; 5" X 2-1/2" X 3" Case Dimension; 2 Lines of 8 Character LCD Display

Part #

DTM-MICRO

BDI #

25126008

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41113600
Harmonized Tariff Code
9030.33.00.80
Noun
Meter
Keyword String
Tension
Product Detail
Tension Meter
Product Specification
10 to 600HZ Frequency Range; AAA 1.5V Power Supply; 12mA Power Consumption; 5" X 2-1/2" X 3" Case Dimension; 2 Lines of 8 Character LCD Display
Long Description
Tension Meter; 10 to 600HZ Frequency Range; AAA 1.5V Power Supply; 12mA Power Consumption; 5" X 2-1/2" X 3" Case Dimension; 2 Lines of 8 Character LCD Display