Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E453 ; 326TSTFS6536

E453 ; 326TSTFS6536

E453 ; 326TSTFS6536 ; 50HP 1800RPM TEFC 326TS 3/60/460V

AC Motor; 50HP; 326TS Frame Size; 1775 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-7/8" Shaft Diameter; 14.5" Overall Length; 94.5% Efficiency Full Load

Part #

E453

BDI #

22331807

PRICE
$ 7,266.56 / each
$ 9,483.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0722856019820
Horse Power
50HP
Frame Size
326TS
Hertz
60
Sync RPM
1775
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
94.5
Inch - Metric
Inch
Other Features
Current Rating 60 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
635
Long Description
AC Motor; 50HP; 326TS Frame Size; 1775 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1-7/8" Shaft Diameter; 14.5" Overall Length; 94.5% Efficiency Full Load
Overall Length
14.5 Inch | 368.3 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter