Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E482A ; 254TTFCD6529

E482A ; 254TTFCD6529

E482A ; 254TTFCD6529 SVRE DUTY AC MOTOR ; 15HP 3PH 1800RPM 230/240VAC 254T TEFC

AC Motor; 15HP; 254T Frame Size; 1772 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1.626" Shaft Diameter; 92.4% Efficiency Full Load

Part #

E482A

BDI #

24748255

PRICE
$ 3,593.82 / each
$ 4,690.00 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
EAN
0722856190239
Horse Power
15HP
Frame Size
254T
Hertz
60
Sync RPM
1772
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Current Rating 37.5/18.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Definite Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
345
Long Description
AC Motor; 15HP; 254T Frame Size; 1772 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 1.626" Shaft Diameter; 92.4% Efficiency Full Load
Shaft Diameter
1.626 Inch | 41.3 Millimeter