Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
AC Motor | BDI USA
CategoriesElectrical Power TransmissionCategoriesElectric MotorsCategoriesAC Motor
BALDOR-RELIANCE
JMEWDM3711T CLOSED-COUPLED PUMP AC MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
AC Motor; Multi Phase; 10HP; 215JM Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.91" Overall Length; 90.2% Efficiency Full Load
PRICE
$ 5,218.41 / each
INVENTORY
2

QTY

BALDOR-RELIANCE
VFDL3501M FRAME DUTY AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC 60HZ
AC Motor; Farm Duty; 1/3HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 60% Efficiency Full Load
Part #
BDI #
PRICE
$ 1,004.91 / each
INVENTORY
1

QTY

BALDOR-RELIANCE
VEBM3546 BRAKE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56C 3520M TEFC F1 B
AC Motor; Brake; 1HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 17.8" Overall Length; 87.5% Efficiency Full Load
Part #
BDI #
PRICE
$ 2,316.11 / each
INVENTORY
4

QTY

WEG
01536ET3E254T-W22 AC MOTOR ; 15HP 3530RPM FR 254T 460V 3PH 60HZ
AC Motor; General Purpose; 15HP; 254/6T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.961" Overall Length; 91% Efficiency Full Load
BDI #
PRICE
$ 2,149.41 / each
INVENTORY
1

QTY

WEG
.5018ES3E56-S GENERAL PURPOSE MOTOR ; 1/2HP 1800 3 60 208-230/460
AC Motor; Multi Phase; 5HP; 56 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.535" Overall Length; 77% Efficiency Full Load
PRICE
$ 256.18 / each
$ 287.00 / each
INVENTORY
8

QTY