Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

119287 OBSOLETE 10/23 USE 21450201

119287 OBSOLETE 10/23 USE 21450201

119287 OBSOLETE 10/23 USE 21450201 ; 1/2HP 1800RPM 56C TENV 230/460V 3PH 60HZ

AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.16" Overall Length; 80% Efficiency Full Load

Part #

119287.00 - OBS

BDI #

24535561

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.855
UNSPSC
26101110
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 1.6/0.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
497
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 7.16" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.16 Inch | 181.864 Millimeter