B336 ; 056C17D5347
B336 ; 056C17D5347 GP AC MOTOR ; 115/208-230VAC 1.5HP 1800RPM 60HZ
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient | Thru Bolt; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.85" Overall Length; 77% Efficiency Full Load
Part #
B336
BDI #
21518108
PRICE
$ 843.66 / each
$ 1,101.00 / each
INVENTORY: