Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G585A ; 056T17F15640 OBS USE 27569839

G585A ; 056T17F15640 OBS USE 27569839

G585A ; 056T17F15640 OBS USE 27569839 ; 2HP 1800RPM 56HC TEFC 3PH

AC Motor; General Purpose; 2HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.15" Overall Length; 86.5% Efficiency Full Load

Part #

G585A ; 056T17F15640 - OBS

BDI #

21537240

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.744
UNSPSC
26101112
Horse Power
2HP
Frame Size
56HC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Removable
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6/3 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
056T17F15640
Manufacturer Internal Number
056T17F15640
Weight / LBS
48
Long Description
AC Motor; General Purpose; 2HP; 56HC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.15" Overall Length; 86.5% Efficiency Full Load
Overall Length
15.15 Inch | 384.81 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter