Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
N415A ; 056T17WD15329 OBS USE 20437835

N415A ; 056T17WD15329 OBS USE 20437835

N415A ; 056T17WD15329 OBS USE 20437835

N415A ; 056T17WD15329 OBS USE 20437835 ; 208-230/460VAC 1.5HP 1800RPM 60HZ

AC Motor; Multi Phase; 1-1/2HP; 56HC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.77" Overall Length; 86.5% Efficiency Full Load

Part #

N415A ; 056T17WD15329 - OBS

BDI #

21518271

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.87
UNSPSC
26101115
Horse Power
1-1/2HP
Frame Size
56HC
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
056T17WD15329
Manufacturer Internal Number
056T17WD15329
Weight / LBS
46
Long Description
AC Motor; Multi Phase; 1-1/2HP; 56HC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.77" Overall Length; 86.5% Efficiency Full Load
Overall Length
13.77 Inch | 349.758 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter