Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 21854535 DO NOT USE

DUPLICATE 21854535 DO NOT USE ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

AC Motor; Multi Phase; 2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.66" Overall Length; 86.5% Efficiency Full Load

Part #

119489.00 - DUP

BDI #

22885844

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
29.48
Horse Power
2HP
Frame Size
56C
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
119489.00
Manufacturer Internal Number
119489.00
Weight / LBS
65
Long Description
AC Motor; Multi Phase; 2HP; 56C Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.66" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
13.66 Inch | 346.964 Millimeter