Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

121870.00

121870.00

121870.00 WASHDOWN MOTOR ; 3HP 3600RPM 3PH 230/460V WASHGUARD

AC Motor; Multi Phase; 3HP; 145C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.68" Overall Length; 86.5% Efficiency Full Load

Part #

121870.00

BDI #

20182276

PRICE
$ 2,016.83 / each
$ 2,632.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
21.744
UNSPSC
26101115
EAN
0691720989333
Horse Power
3HP
Frame Size
145C
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 8/4 Ampere | 2 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121870.00
Manufacturer Internal Number
121870.00
Weight / LBS
48
Long Description
AC Motor; Multi Phase; 3HP; 145C Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.68" Overall Length; 86.5% Efficiency Full Load
Overall Length
13.68 Inch | 347.472 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter