Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

121880.00

121880.00

121880.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1750RPM 143 TEFC 230/460V 3PH

AC Motor; Multi Phase; 1-1/2HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-3/4" Overall Length; 86.5% Efficiency Full Load

Part #

121880.00

BDI #

20180793

PRICE
$ 2,538.66 / each
$ 3,313.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.274
UNSPSC
26101115
EAN
0691720989289
Horse Power
1-1/2HP
Frame Size
143TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Inch
Other Features
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121880.00
Manufacturer Internal Number
121880.00
Weight / LBS
58
Long Description
AC Motor; Multi Phase; 1-1/2HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-3/4" Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.75 Inch | 323.85 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter