Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y538 ; 145THTR5326

Y538 ; 145THTR5326

Y538 ; 145THTR5326 INVERTER DUTY MOTOR ; 230/460VAC 1.5HP 3PH 1800RPM C-FACE

AC Motor; Inverter; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 16.04" Overall Length; 85.5% Efficiency Full Load

Part #

Y538

BDI #

21518279

PRICE
$ 1,504.19 / each
$ 1,963.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.65
UNSPSC
26101106
EAN
0722856024756
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 4.8/2.4 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
145THTR5326
Manufacturer Internal Number
145THTR5326
Weight / LBS
50
Long Description
AC Motor; Inverter; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 16.04" Overall Length; 85.5% Efficiency Full Load
Overall Length
16.04 Inch | 407.416 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter