Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
GT0013 ; 184TTDB6026 OBSOLETE DO NOT USE

GT0013 ; 184TTDB6026 OBSOLETO NO USAR

GT0013 ; 184TTDB6026 OBSOLETE DO NOT USE

GT0013 ; 184TTDB6026 OBSOLETE DO NOT USE

AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.72" Overall Length; 89.5% Efficiency Full Load

Part #

GT0013 - OBS

BDI #

21450128

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
39.01
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Current Rating 12.4/6.2 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
184TTDB6026
Manufacturer Internal Number
184TTDB6026
Weight / LBS
86
Long Description
AC Motor; General Purpose; 5HP; 184T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.72" Overall Length; 89.5% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
14.72 Inch | 373.888 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter