token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
EP25-18-284T OBSOLETE 07/18 USE 998631

EP25-18-284T OBSOLETE 07/18 USE 998631

EP25-18-284T OBSOLETE 07/18 USE 998631

EP25-18-284T NLA 07/18 USE 998631 ; AC MOTOR

AC Motor; Multi Phase; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27" Overall Length; 93.6% Efficiency Full Load

Part #

EP25-18-284T-OBS

BDI #

21465426

p65WarningMessage
p65WarningMessage
No Longer Available
CATEGORY
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
228.38
Horse Power
25HP
Frame Size
284T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
F2 Mount
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://worldwideelectric.com
Weight / LBS
406
Long Description
AC Motor; Multi Phase; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27" Overall Length; 93.6% Efficiency Full Load
Overall Length
27 Inch | 685.8 Millimeter
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter