Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT0081 ; 364TTDBD6060

GT0081 ; 364TTDBD6060

GT0081 ; 364TTDBD6060 GP AC MOTOR ; 60HP 1800RPM DP 364T 3/60/230/460V

AC Motor; Inverter; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 31.69" Overall Length; 95% Efficiency Full Load

Part #

GT0081

BDI #

22332059

PRICE
$ 6,524.04 / each
$ 8,514.00 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
306.681
UNSPSC
26101106
EAN
0722856061362
Horse Power
60HP
Frame Size
364T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Rolled Steel Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
364TTDBD6060
Manufacturer Internal Number
364TTDBD6060
Weight / LBS
677
Long Description
AC Motor; Inverter; 60HP; 364T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 31.69" Overall Length; 95% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Overall Length
31.69 Inch | 804.926 Millimeter