Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1012A ; 184TTFCD6001

GT1012A ; 184TTFCD6001

GT1012A ; 184TTFCD6001 GP AC MOTOR ; 5HP 3600RPM TEFC 184T 3/60/230/460V

AC Motor; Inverter; 5HP; 184T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.08" Overall Length; 88.5% Efficiency Full Load

Part #

GT1012A

BDI #

22329153

PRICE
$ 1,331.01 / each
$ 1,737.00 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
43.035
UNSPSC
26101106
EAN
0722856064097
Horse Power
5HP
Frame Size
184T
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
184TTFCD6001
Manufacturer Internal Number
184TTFCD6001
Weight / LBS
95
Long Description
AC Motor; Inverter; 5HP; 184T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.08" Overall Length; 88.5% Efficiency Full Load
Overall Length
16.08 Inch | 408.432 Millimeter
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter