Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT1020A ; 256TTFCD6076

GT1020A ; 256TTFCD6076

GT1020A ; 256TTFCD6076 GP AC MOTOR ; 10HP 1200RPM TEFC 256TV

AC Motor; Inverter; 10HP; 256T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1.626" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.89" Overall Length; 91% Efficiency Full Load

Part #

GT1020A

BDI #

22330793

PRICE
$ 3,073.52 / each
$ 4,011.00 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
139.071
UNSPSC
26101106
EAN
0722856063588
Horse Power
10HP
Frame Size
256T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
256TTFCD6076
Manufacturer Internal Number
256TTFCD6076
Weight / LBS
307
Long Description
AC Motor; Inverter; 10HP; 256T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1.626" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25.89" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.626 Inch | 41.3 Millimeter
Base to Center of Shaft
6.25 Inch | 158.75 Millimeter
Overall Length
25.89 Inch | 657.606 Millimeter