Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VM3539

VM3539

VM3539 GENERAL PURPOSE AC MOTOR ; .5HP 1140RPM 3PH 56C 3418M

AC Motor; 1/2HP 230/460VAC Voltage; 60HZ Frequency; 1140RPM Speed; 3 Phase; TEFC; 56C; F1 Mounting; 72 Percent Efficiency

Part #

VM3539

BDI #

131170

PRICE
$ 1,024.58 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.87
UNSPSC
26101112
EAN
0781568109571
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Product Detail
AC Motor
Product Specification
1/2HP 230/460VAC Voltage; 60HZ Frequency; 1140RPM Speed; 3 Phase; TEFC; 56C; F1 Mounting; 72 Percent Efficiency
Long Description
AC Motor; 1/2HP 230/460VAC Voltage; 60HZ Frequency; 1140RPM Speed; 3 Phase; TEFC; 56C; F1 Mounting; 72 Percent Efficiency