Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
W639 ; 364THFS19077 OBSOLETE DO NOT USE

W639 ; 364THFS19077 OBSOLETE DO NOT USE

W639 ; 364THFS19077 OBSOLETE DO NOT USE

W639 ; 364THFS19077 OBSOLETE DO NOT USE ; 40HP 1200RPM TEFC 364T 3/60/575

AC Motor; Multi Phase; 40HP; 364T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 31.51" Overall Length; 94.1% Efficiency Full Load

Part #

W639 - OBS

BDI #

21537247

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
430.92
Horse Power
40HP
Frame Size
364T
Hertz
60
Sync RPM
1200
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
228.6
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Current Rating 40 Ampere | 6 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
364THFS19077
Manufacturer Internal Number
364THFS19077
Weight / LBS
950
Long Description
AC Motor; Multi Phase; 40HP; 364T Frame Size; 1200 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center of Shaft; 31.51" Overall Length; 94.1% Efficiency Full Load
Overall Length
31.51 Inch | 800.354 Millimeter
Base to Center of Shaft
9 Inch | 228.6 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter