token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

00118ES1RADD56N

00118ES1RADD56N

00118ES1RADD56N ; POR NON RETURNABLE

AC Motor; Single Phase; 1HP; 56N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 5/8" Shaft Diameter; 13.543" Overall Length; 70.3% Efficiency Full Load

Part #

00118ES1RADD56N

BDI #

958521

QTY

CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.877
EAN
7899125391802
Horse Power
1HP
Frame Size
56N
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
N-Face
Base
No
Efficiency Full Load
70.3
Inch - Metric
Inch
Other Features
Definite Purpose | Auger Drive | Standard Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00118ES1RADD56N
Weight / LBS
36
Long Description
AC Motor; Single Phase; 1HP; 56N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 5/8" Shaft Diameter; 13.543" Overall Length; 70.3% Efficiency Full Load
Overall Length
13.543 Inch | 343.992 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter