token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

03036EP3E286HPH

03036EP3E286HPH

WEG 03036EP3E286HPH

AC Motor; Pump; 30HP; 286HPH Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 29.595" Overall Length; 91% Efficiency Full Load

Part #

03036EP3E286HPH

BDI #

960778

No Longer Available
CATEGORY
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
183.42
Horse Power
30HP
Frame Size
286HPH
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
P-Base
Base
No
Efficiency Full Load
91
Inch - Metric
Inch
Other Features
Pump Motor | High Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
03036EP3E286HPH
Weight / LBS
404
Long Description
AC Motor; Pump; 30HP; 286HPH Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; P-Base; No Base; 1-5/8" Shaft Diameter; 29.595" Overall Length; 91% Efficiency Full Load
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
29.595 Inch | 751.713 Millimeter