token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1LE2301-4EM34-0AA3

1LE2301-4EM34-0AA3

1LE23014EM340AA3 LOW VOLTAGE AC MOTOR ; 150/37HP 1800/900RPM

AC Motor; Multi Speed; 37 | 150HP; B447T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 49.1" Overall Length; 93.6% Efficiency Full Load

Part #

1LE23014EM340AA3

BDI #

23373511

p65WarningMessage
PRICE
$ 31,476.44 / each
$ 31,476.44 / each
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2361.15
UNSPSC
26101110
EAN
0781568553497
Horse Power
37 | 150HP
Frame Size
B447T
Hertz
60
Sync RPM
1800/900
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1LE23014EM340AA3
Weight / LBS
1035
Long Description
AC Motor; Multi Speed; 37 | 150HP; B447T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 49.1" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
3.375 Inch | 85.725 Millimeter
Base to Center of Shaft
11 Inch | 279.4 Millimeter
Overall Length
49.1 Inch | 1247.14 Millimeter