token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

00736EP3EBM213T OBS 06/21 USE 24222377

00736EP3EBM213T OBS 06/21 USE 24222377

WEG 00736EP3EBM213T OBS 06/21 USE 24222377

AC Motor; Brake; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.646" Overall Length; 88.5% Efficiency Full Load

Part #

00736EP3EBM213T OBS 06/21 USE 24222377

BDI #

959762

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
Weight / Kilogram
75.82
Horse Power
7-1/2HP
Frame Size
213T
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
88.5
Inch - Metric
Inch
Other Features
Definite Purpose | High Efficient
Category - BDI
Brake AC Motors
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Brake
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00736EP3EBM213T
Weight / LBS
167
Long Description
AC Motor; Brake; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 22.646" Overall Length; 88.5% Efficiency Full Load
Overall Length
22.646 Inch | 575.208 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter