token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C1304 ; 5KC38NN2520X

C1504 ; 5KCR39UN6098X

5KCR39UN6098X ; POR 3-1/3,3450/1725,DP,56Y,1/60/230

AC Motor; Pump; 3HP; 56Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.86" Overall Length; 80.2% Efficiency Full Load

Part #

C1504 ; 5KCR39UN6098X

BDI #

20183451

p65WarningMessage
p65WarningMessage

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26101107
Horse Power
3HP
Frame Size
56Y
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
80.2
Inch - Metric
Inch
Other Features
Current Rating 13 Ampere | 2 Poles | Pool Pump
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KCR39UN6098X
Manufacturer Internal Number
5KCR39UN6098X
Weight / LBS
29
Long Description
AC Motor; Pump; 3HP; 56Y Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.86" Overall Length; 80.2% Efficiency Full Load
Overall Length
14.86 Inch | 377.444 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter